31768A - COMMSCOPE ANDREW SOLUTIONS - Angle | Anixter
31768A | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 31768A | Angle Adapter, standard, 3/8 in tapped hole

  • Manufacturer # 31768A
  • Anixter #A0701483
Finish-Plating: NONE
Height: NONE
Ind/Supp Std/Cust Spec: CUSTOMER
Length: NONE
Product Type: ASSEMBLIES
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items