Select Country and Language Europe, Middle East & Africa / English
Change Country
3201007-01 | CORNING

CORNING | 3201007-01 | UniCam Connector Crimp Tool

  • Manufacturer # 3201007-01
  • Anixter #152527
Fiber Type: CRIMP
Type: FIBER
Description

UniCam Kevlar Crimp tool for ST Compatible, SC, FC and LC connectors. Crimp tool is compatible with 3 mm, 2 mm and 1.6 mm cable types

Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items