32040-1 | COMTROL CORPORATION

COMTROL CORPORATION | 32040-1 | RocketLinx 7528 Managed 28 Port Power over Ethernet 802.11af/at industrial Ethernet Switch

  • Manufacturer # 32040-1
  • Anixter #480573
Type: ETHERNET SWITCH (MANAGED)
Description

This switch is designed for highly critical PoE applications such as real time IP video surveillance and wireless communications systems. It features 24 10/100BASE-TX Ethernet ports and 4 Gigabit Uplink/SFP Combo ports.

Features
  • 24 10/100 Base-TX, 4 Gigabit uplink/4 SFP ports
  • 24-ports support both 15.4W IEEE 802.3af and 30W high power IEEE 802.3at, including 2-event and LLDP classification
  • IEEE 802.3at and IEEE 802.3af with max. 30W per port
  • Flexible-bandwidth and long-distane fiber data transmission via SFP transceivers
  • LPLD for reliable PoE connection through Active Powered Device status detection and auto reset function
  • 12.8G Non-Blocking backplane and 16K MAC table
  • IEEE 1588 PTP compliance for precise time synchronizaion
  • Advanced Redundant ring capabilities for aggregating up to 12 x 100Mb rings plus 2 Gigabit rings
  • Supports up to 9,216 bytes Jumbo Frame for large file transmission
  • Optimized IGMP Query v1/v2 and IGMP Snooping v1/v2/v3 for advanced multicast filterng
  • Supports up to 255 VLANs for traffic isolation
  • Advanced network management features including SNMP
  • Supports DHCP client/server and DHCP Option 82 for automatic IP configuration
  • Dual redundant low input voltage range: 48V DC (46-57 V DC) and HDC rae: 100-250 V AC, 47-63 Hz, 4A
  • IP31 rugged aluminum case with superior heat dispersal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items