32047-0 - COMTROL CORPORATION - Unmanaged | Anixter
32047-0 | COMTROL CORPORATION

COMTROL CORPORATION | 32047-0 | Unmanaged Power over Ethernet Industrial switch, four PoE ports and two Gigabit ports, IEEE 802.3af compliant, 12/24 V DC voltage boost

  • Manufacturer # 32047-0
  • Anixter #541813
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES7106-VB is an IEEE 802.3af compliant PoE switch designed for connecting a wide range of industrial PoE equipment such as IP surveillance cameras, wireless access points, point-of-sale systems, and other devices utilizing 12/24V vehicle power sources or 24V standard industrial power.
The RocketLinx ES7106-VB is equipped with four 10/100BASE-TX PoE injector ports, with each port delivering power up to 15.4W, and two 10/100/1000BASE-TX (Gigabit) Ethernet uplink ports for transferring data to the network. The ES7106-VB supports QoS, which ensures high quality video traffic transmission by adjusting the data transfer priority.
The ES7106-VB features convenient wiring with a standard 4-pin industrial terminal block for power input and a fault relay alarm contact output. Additionally, each Ethernet port has a Port Link Alarm, which can be configured to automatically trigger on connection issues, warning administrators of abnormal operating conditions and ensuring quick resolution to network issues.

Features
  • 6-Port industrial PoE unmanaged switch
  • Voltage boost technology supporting 12/24 V DC power sources for transporation, security and industrial applications
  • Four 10/100BASE-TX PoE ports and two 10/100/1000BASE-TX uplink ports
  • Plug-and-play rugged switch
  • IEEE 802.3af compliant PoE with total output power budget of 65W (15.4W maximum on each port)
  • Two Gigabit uplink ports supporting high bandwidth application such as IP surveillance
  • QoS support for optimizing video and VoIP stream
  • Wideting temperature range (-25C to +60C)
  • Alarm relay for failure and event notification
  • Industrial-grade aluminum IP30 housing
  • DIN rail installation
  • UL Listed
Applications

In addition to advanced PoE and networking capabilities, the ES7106-VB is designed for industrial applications and deployment in harsh conditions. With an IP30 rigid aluminum housing and extended operating temperature range, consistent operation is ensured in environments such as mass transit vehicles, factories, and outdoor settings.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items