32071-5 - COMTROL CORPORATION - RocketLinx | Anixter
32071-5 | COMTROL CORPORATION

COMTROL CORPORATION | 32071-5 | RocketLinx ES9528-XT - Gigabit Ethernet Switch

  • Manufacturer # 32071-5
  • Anixter #541811
Type: ETHERNET SWITCH (UNMANAGED)
Description

The RocketLinx ES9528-XT is a Layer 2 managed Industrial Ethernet switch, equipped with 24 10/100BASE-TX ports and four Gigabit Ethernet RJ45/SFP combo ports. The four gigabit combo port design allows 10/100/1000 triple speed, and the SFP ports accept all types of Gigabit SFP transceivers, including SX, LX, LHX, ZX and XD for a variety of connections and distances.
The ES9528-XT is typicially mounted within a 19-inch rack, along with other 19-inch public servers or other network devices. When lower industrial switches are aggregated to the ES9528-XT, the 24-port plus 4G design allows the connection of up to twelve 100M rings plus two Gigabit rings. Each having its own ring redundancy protection.

Features
  • 28-port managed switch featuring 10/100-TX and 4-port Gigabit RJ45/SFP combo (10/100/1000BASE-TX, 1000BASE-X)
  • 12.8Gbps switch fabric
  • 8K MAC address table
  • Supports jumbo frame up to 9,216 bytes
  • Max 12 x 100M rings and 2 Gigabit rings aggregation capabilities
  • VLAN, Private VLAN, QinQ, GVRP, QoS, IGMP snooping V1/V2/V3, rate control, port trunking, LACP, online multi-port mirroring
  • Management via console CLI, Web, SNMP V1/V2c/V3, RMON, HTTPS, SSH and NetVision
  • Advanced security features support IP security, port security, DHCP server, IP and MAC binding, 802.1x network access control
  • 802.1s MSTP, RSTP and ring and multiple ring for redundant network topologies
  • Event notification by e-mail, SNMP trap, syslog
  • -40C to +74C operating temperature for extreme environments
  • Rack mount installation, low-power
  • NEMA TS2 certified
  • RoHS2 compliant under CE
  • IPv6 support
Applications

It is specially designed for control rooms and pplications where high-port density and performance are required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items