Select Country and Language Europe, Middle East & Africa / English
Change Country
32130-9 | COMTROL CORPORATION

COMTROL CORPORATION | 32130-9 | Power over Ethernet Plus Industrial switch, four PoE Plus ports and two Gigabit ports, UL294B certified, IEEE 802.3af & IEEE 802.3at compliant, 12/24 V DC voltage boost

  • Manufacturer # 32130-9
  • Anixter #541819
Type: ETHERNET SWITCH (UNMANAGED)
Description

The Comtrol RocketLinx ACS7106 is a 6-port PoE Plus Ethernet switch purpose-built for delivering reliable power and data connections to access control and mobile surveillance applications.

Housed in a durable aluminum enclosure and capable of operating in a wide environmental temperature range, the ACS7106 offers features not found in typical IT-grade switches, including enhanced reliability and ruggedness, voltage boost circuitry for 12/24 V DC power connections, an alarm notification relay, and c ompliance with the stringent UL294 safety certification required by many cities for access control equipment.

Together, these enhanced capabilities and design details deliver the reliability and configuration options that make the Comtrol RocketLinx ACS7106 switch an ideal solution for integrating edge of network cameras and card readers into larger access control systems.

Features
  • UL294/UL294B listed PoE Plus switch meets state and government requirements for Access Control installations
  • Certified with Siemens and HID access control products
  • Voltage boost technology: 12-24 V DC input power for easy integration with fire/alaraccess control power systems
  • Four 802.3af/802.3at compliant ports supporting up to 30W each
  • 100W PoE total power budget guarantees operation of high power devices
  • Mounting brackets designed to be used on perforated backplane for a Siemens accesstrol cabinet (see image)
  • Four 10/100BASE-TX Fast Ethernet ports and two Gigabit uplink ports for high bandwidth throughput
  • Relay alarm supporting 24 V DC at 1A for notification of Ethernet link and PoE power events
  • PoE compliant 1-event and 2-evclassification technology
  • Over-current and over-voltage protection on PoE output ports
  • Over-current protection at power input
  • Rugged aluminum, small form factor housing installs easily within access control panels
  • Extended temperature range o to 55C* for reliable operating in extreme environments
  • Easy plug-and-play installation eliminates costs and cabling complexity typical with rack mounted or individual PoE midspans
Applications

The Comtrol RocketLinx ACS7106 is a 6-port PoE Plus Ethernet switch purpose-built for delivering reliable power and data connections to access control and mobile surveillance applications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items