32155113 | RETEX S.A.

RETEX S.A. | 32155113 | 3U 19" PANEL WITH VENTILATION SLOTS,ALUMIN.,GREY, 3 MM THICKFOR LOGIC SERIE

  • Manufacturer # 32155113
  • Anixter #478477
Color: GREY
Filler Panel Rack Units: 3U
Panel Location: FILLER/BLANKING
Panel Type: VENTED
Type: PANELS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items