Select Country and Language Europe, Middle East & Africa / English
Change Country
32155140 | RETEX S.A.

RETEX S.A. | 32155140 | COPPER GROUNDING BAR 200MM TINPLATED COPPER BAR+4 CONN. TERMINALS

  • Manufacturer # 32155140
  • Anixter #257718
Application: RACK/CABINET/ENCLOSURE
Component: BUSBARS
Connection Type: MECHANICAL
Ground Rod Material: COPPERBONDED
Material Rating: COPPER
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items