321693 | KLINGSPOR

KLINGSPOR | 321693 | 125MM 50 GRIT AL OX CLOTH FLAPWHEEL KLINGSPOR

  • Manufacturer # 321693
  • Anixter #ABWHFCM1250G50000
Category: FLAP WHEELS
Diameter: 125MM
Grit / Grade: 50 GRIT
Length: NONE
Material: ALUMINUM OXIDE
Product Type: WHEEL - FLAP - CLOTH
Spindle / Bore: 22.2MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items