Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 321895 | Ring and Spade Tongue Terminals; Terminal Shape: Ring Tongue Receptacle Style: Straight Body Style: SOLISTRAND, STRATO-THERM Barrel Type: Closed Barrel Wire/Cable Type: Regular Wire

  • Manufacturer # 321895
  • Anixter #449732
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Features.Shape: RING-054
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: None
  • Product Type Features.Insulation Support: Non-Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.30-1.40 [22-16]
  • Product Type Features.Material: Nickel
  • Product Type Features.Wire/Cable Type: Regular Wire
  • Industry Standards.Government/Industry Qualification: No
  • Termination Features.Wire/Cable Size (CMA): 509 3,260
  • Product Type Features.Color Code: Orange
  • Conditions for Usage.High Temperature Rating (C [F]): 649 [1200]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items