32215498 - RETEX S.A. - 1-U RACK MOUNT SPACE | Anixter
32215498 | RETEX S.A.

RETEX S.A. | 32215498 | 1-U RACK MOUNT SPACE CABLE GUIDE BRACKET 12 PER PACK

  • Manufacturer # 32215498
  • Anixter #544120
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: GREY
Type: CABLE MANAGEMENT
Description

1U CABLE GUIDE BRACKET (PK OF 12)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items