Select Country and Language Europe, Middle East & Africa / English
Change Country
32215500 | RETEX S.A.

RETEX S.A. | 32215500 | CABLE GUIDE BRACKET 200 X 90 12 PER PACK

  • Manufacturer # 32215500
  • Anixter #543736
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: GREY
Type: CABLE MANAGEMENT
Description

CABLE GUIDE BRACKET

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items