32215508 | RETEX S.A.

RETEX S.A. | 32215508 | WIRE MINDER 2-U RACK MOUNT SPACE 19 INCH WITH 4 METAL RINGS BLACK STEEL

  • Manufacturer # 32215508
  • Anixter #543731
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

2U 19" WIREMINDER

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items