32215660 - RETEX S.A. - LOGIC TELESCOPIC | Anixter
32215660 | RETEX S.A.

RETEX S.A. | 32215660 | LOGIC TELESCOPIC TRAY 19 INCH WIDE X 600 DEEP, VENTILATION SLOT ALUMINUM, DARK GRAY

  • Manufacturer # 32215660
  • Anixter #543693
Color: GREY
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: SLIDING
Shelf Type: CABINET
Shelf Weight Capacity: STANDARD
Type: SHELVES
Description

TELESCOPIC TRAY 600X600 LOGIC2/EVO

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items