32220319 | RETEX S.A.

RETEX S.A. | 32220319 | 42U OPENRACK 19" CABLING STEEL.FLAT PACK GREY

  • Manufacturer # 32220319
  • Anixter #478478
Color: GREY
Height: 2070.1MM
Material: STEEL
Mounting Width: 19"
Rack Units: 42U
Seismic Rating: NO
Type: FOUR-POST
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items