32240020 | RETEX S.A.

RETEX S.A. | 32240020 | MININET + 3 SOCKET SCHUKO POWER STRIP

  • Manufacturer # 32240020
  • Anixter #268633
Color: WHITE
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Rack Units: 5U
Seismic Rating: NO
Type: WALL-MOUNT
Description

MININET + 3 SOCKET SCHUKO. Flat-pack

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items