Select Country and Language Europe, Middle East & Africa / English
Change Country
32250106 | RETEX S.A.

RETEX S.A. | 32250106 | EASY RACK 6U DEPTH 300MM

  • Manufacturer # 32250106
  • Anixter #272227
Color: BLACK
Material: STEEL
Mounting Width: 19"
Seismic Rating: NO
Type: WALL-MOUNT
Description

EASYRACK FRAME 6U D300. Flat-pack

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items