Select Country and Language Europe, Middle East & Africa / English
Change Country
32250612 | RETEX S.A.

RETEX S.A. | 32250612 | 12U EASYRACK WALL M. CABINET 1 SECT. 19"D600.FR.GLASS DOOR W/O REAR DOOR.W/SIDE

  • Manufacturer # 32250612
  • Anixter #32250612
Color: GREY
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 19"
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

EASYRACK WALL M. CABINET 12U D600. Flat-pack

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items