Select Country and Language Europe, Middle East & Africa / English
Change Country
32251307 | RETEX S.A.

RETEX S.A. | 32251307 | EASYRACK 7U SOHO 10" D315 PATCH PANEL AN TRAY INCLUDED

  • Manufacturer # 32251307
  • Anixter #32251307
Color: GREY
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Rack Units: 7U
Seismic Rating: NO
Type: WALL-MOUNT
Description

EASYRACK 7U SOHO 10" D315

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items