Select Country and Language Europe, Middle East & Africa / English
Change Country
32270106 | RETEX S.A.

RETEX S.A. | 32270106 | 6U WALL MOUNTED CABINET WITRACK 19" D500 SLIDING SIDE PANELS

  • Manufacturer # 32270106
  • Anixter #307591
Color: GREY
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 500MM
Overall Width: 19"
Rack Units: 6U
Seismic Rating: NO
Type: WALL-MOUNT
Description

WITRACK WALL M. CABINET 6U D500 REMOVABLE SIDE PANELS

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items