Select Country and Language Europe, Middle East & Africa / English
Change Country
32270215 | RETEX S.A.

RETEX S.A. | 32270215 | 15U WALL MOUNTED CABINET WITRACK 19" D500 FIX SIDE PANELS

  • Manufacturer # 32270215
  • Anixter #307590
Color: GREY
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 500MM
Overall Width: 19"
Rack Units: 15U
Seismic Rating: NO
Type: WALL-MOUNT
Description

WITRACK WALL M. CABINET 15U D500 FIX SIDE PANELS

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items