322772 - KLINGSPOR - 125MM X 22.2MM 40G ZIR | Anixter
322772 | KLINGSPOR

KLINGSPOR | 322772 | 125MM X 22.2MM 40G ZIR ALU MOP DISC KLINGSPOR 322772

  • Manufacturer # 322772
  • Anixter #ABDIMPM125040000
Category: FLAP DISCS
Diameter: 125MM
Grit / Grade: 40 GRIT
Length: NONE
Material: ZIRCONIUM ALUMINA
Product Type: MOP DISC
Spindle / Bore: 22.2MM
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items