32290057 | RETEX S.A.

RETEX S.A. | 32290057 | 47U EVO 600X1000 MOUNT.CABINETMESH FR. DOOR REAR SPACE DOOR 2 SECTIONS MESH. 2SI

  • Manufacturer # 32290057
  • Anixter #478473
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 600MM
Rack Units: 47U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items