Select Country and Language Europe, Middle East & Africa / English
Change Country
32290330 | RETEX S.A.

RETEX S.A. | 32290330 | EVO CABINET 30U 600X600 MM FR GLASS DOOR WITH SIDE PANELSMETAL BACK DOOR

  • Manufacturer # 32290330
  • Anixter #32290330
Color: GREY
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 30U
Seismic Rating: NO
Type: FREE-STANDING
Description

EVO CABINET 30U 600X600 GLASS FRONT DOOR

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items