Select Country and Language Europe, Middle East & Africa / English
Change Country
32290423 | RETEX S.A.

RETEX S.A. | 32290423 | EVO CABINET DATA MOUNTED 42U 600X1000MM MESH FRONT DOOR PERFORATED REAR DOOR

  • Manufacturer # 32290423
  • Anixter #32290423
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 600MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

EVO CABINET 42U 600X1.000 MESH FRONT DOOR REAR PERFORATED PANEL

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items