32296318 | RETEX S.A.

RETEX S.A. | 32296318 | 18U EVO 600X600 FLAT PACK FR GLASS DOOR WITH SIDE PANELSMETAL BACK DOOR,GREY

  • Manufacturer # 32296318
  • Anixter #478455
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 18U
Seismic Rating: NO
Type: WALL-MOUNT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items