Select Country and Language Europe, Middle East & Africa / English
Change Country
32310324 | RETEX S.A.

RETEX S.A. | 32310324 | 24U LOGIC-2 A600X600 FRONT GLASS & METAL BACK DOOR FLAT-PACK PRE-ASSY

  • Manufacturer # 32310324
  • Anixter #424040
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 600MM
Overall Width: 600MM
Rack Units: 24U
Seismic Rating: NO
Type: WALL-MOUNT
Description

LOGIC2 CABINET 24U 600X 600 GLASS FRONT DOOR. FLAT-PACK

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items