32310847 - RETEX S.A. - 47U LOGIC-2 A600X800 | Anixter
32310847 | RETEX S.A.

RETEX S.A. | 32310847 | 47U LOGIC-2 A600X800 FLAT PACKFR GLASS DOOR WITH SIDE PANELSMETAL BACK DOOR

  • Manufacturer # 32310847
  • Anixter #478480
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Width: 600MM
Rack Units: 47U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items