Select Country and Language Europe, Middle East & Africa / English
Change Country
32311421 | RETEX S.A.

RETEX S.A. | 32311421 | 42U LOGIC 2 800X1000 PERFORATED FRONT DOOR & BACK DOOR

  • Manufacturer # 32311421
  • Anixter #417811
Color: GREY
Material: STEEL
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 1000MM
Overall Width: 800MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Description

LOGIC2 CABINET 42U 800X 1.000 FRONT AND REAR MESH DOORS. FLAT-PACK

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items