325 | BAHCO

BAHCO | 325 | BAHCO ERGO 325 12" HACKSAW FRAME

  • Manufacturer # 325
  • Anixter #HTSAHAM3000000
Category: SAWS AND SAW BLADES
Height / Depth: NONE
Length: 300MM
Material: STEEL
Product Type: SAW - HACKSAW
Size / Capacity: NONE
Special Attribute 1: TPI - 24
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items