32610-E03 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
32610-E03 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 32610-E03 | Motive Single-Sided Vertical Cable Manager; 84"H x 6"W x 15.5"D (2133 mm x 150mm x 394 mm); Glacier White

  • Manufacturer # 32610-E03
  • Anixter #866350
Cable Mgt Mounting: VERTICAL
Color: WHITE
Filler Panel Rack Units: MULTIPLE SIZE KIT
Shelf Mounting: SINGLE-SIDED
Shelf Type: RACK
Type: CABLE MANAGEMENT
Description

Cable Manager, Single-Sided, Vertical, 6" Width x 15.5" Depth x 84" Height, Steel and Aluminum, Glacier White Color

Features
  • Frame has an Extruded Aluminum Profile with an Integral Central Track
  • Large Radii are Designed into Many of the Frame Elements to Protect and Support Cables as They Enter and Exit the Manager
  • Touch Points are Highlighted in Blue for Easy Identification and Quick Adjustment
  • Dual-Hinged Door Opens to the Right or Left and Offers Push-to-Close Convenience
  • Hook Feature on Inside of Front Door Provides a Dedicated, Secure Location to Hang a Test Meter
  • Left and Right Side Assemblies with T-Shaped Cable Gides that Align with Rack-Mount Unit (U) Spaces on Rack
  • Dual-Hinged Front Door Assembly, Central Track Assembly
  • Includes (2) Accessory Rods, (12) Cable Bundle Swivels, Installation and Assembly Hardware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items