32770-701 - CHATSWORTH PRODUCTS INC (CPI) - | Anixter
32770-701 | CHATSWORTH PRODUCTS INC (CPI)

CHATSWORTH PRODUCTS INC (CPI) | 32770-701 | Cabinet Door Assembly, Double, 106.9" Width x 5.5" Depth x 88.5" Height, 42" Width x 82" Height Door Opening, Black, Includes Painted Door Frame

  • Manufacturer # 32770-701
  • Anixter #536972
Color: BLACK
Door Style: DOUBLE
Door Type: SOLID
Type: DOORS
Features
  • Door Frames Feature an Integrated Interior Handle, Full Height Vertical Edge Seals, Height Adjustable Brush Floor Seals and a Magnetic Door Seal
  • Automatic Close System Ensures Maximum Performance by Minimizing Airflow Disruptions and Includes a Speed C ontrol Damper for Safe Operation
  • Detents Open Feature for Easy Access During Extended Service Periods
  • No Threshold Under the Door When Opened
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items