3279120/C05 - SHERWIN WILLIAMS CO - DOW | Anixter
3279120/C05 | SHERWIN WILLIAMS CO

SHERWIN WILLIAMS CO | 3279120/C05 | DOW CORNING 785 WHITE 310ML

  • Manufacturer # 3279120/C05
  • Anixter #ASSESL1M3100106
Application Method: GUN APPLIED
Capacity: 310ML
Category: SILICONE SEALANTS
Color: WHITE
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - SILICON - LO MODULUS
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items