Select Country and Language Europe, Middle East & Africa / English
Change Country
3291B WH 4/23 R1000 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 3291B WH 4/23 R1000 | SYSTIMAX GigaSPEED X10D F/UTP Cable, 23 AWG Solid (Singles) Bare Copper, 4-Pair, Category 6A, LSZH Jacket, LSZH, 1000 ft, White

  • Manufacturer # 3291B WH 4/23 R1000 | 760081323
  • Anixter #CMZ-00424X10DFTPR-01
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: White
Jacket Color: WHITE
Market Name: SYSTIMAX SCS
No. of Pairs: 4
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

The SYSTIMAX GigaSPEED X10D 91 Series Foiled Twisted Pair (F/UTP) Cable exhibits excellent crosstalk performance, enabled via patented high technology pair isolator (improves pair separation and also cable flexibility) and an optimized twist and strand scheme, dramatically enhancing high frequency performance using the CommScope Labs Cable Twist Accuracy Technology. The GigaSPEED X10D 91 Series F/UTP Cables have been optimized with the GigaSPEED X10D F/UTP connectors and cords to minimize internal channel crosstalk, and also crosstalk between channels in close proximity. The 91 Series Cables incorporate a round smooth shape that speeds the handling and termination process. The cables have been designed to optimize the balance of the F/UTP solution. The 91 Series F/UTP Cables have been specified out to 500 MHz to support high bandwidth applications operating at 10 Gb/s.

Features
  • 4-pair construction with aluminum foil tape and isolator center member provides extra margin of performance required for high-bandwidth applications
  • Cables constructed with a single jacket for optimum size and improved handling
  • Can support network line speeds up to 10 gigabits per second
  • Qualifies for the SYSTIMAX 20-Year Extended Product Warranty and Applications Assurance when included as part of a registered SYSTIMAX GigaSPEED X10D channel
Specifications
  • F/UTP Cable
  • Jacket Material: Low Smoke Zero Halogen
  • Conductor Material: Bare Copper
  • Drain Wire Material: Tinned Copper
  • Insulation Material: Polyolefin
  • Separator Material: Polyolefin
  • Shield (Tape) Material: Polyester/Aluminum Shield
  • Cable Length: 305 m (1000 ft)
  • Diameter Over Jacket: 0.296 Inch (7.518 mm)
  • Jacket Thickness: 0.020 Inch (0.508 mm)
  • DC Resistance Unbalance: 4% Maximum
  • DC Resistance: 8 Ohm/100 m Maximum
  • Mutual Capacitance: 5.6 nF/100 m At 1 kHz
  • Nominal Velocity Of Propagation: 68%
  • Operating Frequency: 500 MHz Maximum
  • Operating Voltage: 80 Volt Maximum
  • Environmental Space: Low Smoke Zero Halogen (LSZH)
  • Installation Temperature: 32 to 140 deg F (0 to 60 deg C)
  • Operating Temperature: -4 to 140 deg F (-20 to 60 deg C)
  • Pair Quantity: 4
  • Cable Component Type: Horizontal
  • Jacket Color: White
  • Conductor Gauge: 23 AWG (Singles)
  • Conductor Type: Solid (Singles)
  • Conductor Quantity: 8
  • Drain Wire Gauge: 24 AWG
  • Drain Wire Type: Solid
  • Separator Type: Isolator
  • Pulling Tension: 25 lb (11 kg) Maximum
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items