Select Country and Language Europe, Middle East & Africa / English
Change Country
3295036 | DOW CORNING

DOW CORNING | 3295036 | DOW CORNING 781 CLEAR 310ML

  • Manufacturer # 3295036
  • Anixter #ASSESH1M3100008
Application Method: GUN APPLIED
Capacity: 310ML
Category: SILICONE SEALANTS
Color: CLEAR
Container Type: CARTRIDGE
Length: NONE
No. of Parts: 1 PART
Product Type: SEALANT - SILICON - HI MODULUS
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items