Select Country and Language Europe, Middle East & Africa / English
Change Country
33+SUPER-3/4X66FT | 3M

3M | 33+SUPER-3/4X66FT | Scotch Super 33+(TM) Vinyl Electrical Tape

  • Manufacturer # 33+SUPER-3/4X66FT
  • Anixter #009616
Size: 3/4"
Type: TAPES
Description

3/4 in x 66 ft (19 mm x 20.1 m). A premium grade vinyl electrical insulating tape, its aggressive adhesive and elastic backing ensure easy, water-resistant conformation to irregular surfaces in low temperatures, yet will not ooze or melt in high temperatures.

Features
  • Highly conformable, super stretchy in all weather applications
  • Resists UV rays, abrasion, corrosion, alkalies and acids
  • Protective jacketing
Specifications
  • Primary electrical insulation for all wire and cable splices rated up to 600 volts and 105 degrees Celsius (220 degrees Fahrenheit).
  • Primary electrical insulation for 600 volt bus applications, and protective jacketing for low and high voltage bus.
  • Protective jacketing for high voltage cable splices and repairs.
  • Harnessing of wires and cables.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items