33-700 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 33-700 | Telemaster Crimp Kit W/ Plugs

  • Manufacturer # 33-700
  • Anixter #202096
Copper Type: CRIMP
Type: COPPER
Description

IDEAL, Crimp Kit, Telemaster, Telco/Data, Consist Of 2: 85-346 8-Position 8-Contact Round Solid, 25/Card, Consist Of 1: 30-496 Telemaster RJ-11/RJ-45 Tool, Black Handle, Consist Of 3: 86-395 6-Position 6-Contact Round Solid, 100/Bag, Consist Of 4: 85-3 44 6-Position 4-Contact Round Solid, 25/Card, Consist Of 5: 85-351 4-Position, RJ-11 Stranded Modular Plugs, Includes: 85-352 6-Position, RJ-11 Stranded Modular Plugs, 85-353 8-Position, RJ-45 Stranded Modular Plugs, Cable Type: RJ-11, RJ-45

Features
  • For telephone installations
  • Kit includes, Tool for RJ11(1,2,3 pair) and RJ45 (4 pair) plugs 10 4-Position, RJ11 Stranded Modular Plugs 10 6-Position, RJ11 Stranded Modular Plugs 10 8-Position, RJ45 Stranded Modular Plugs
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items