33-704 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 33-704 | RJ45/RJ11 Telcom Term Kit

  • Manufacturer # 33-704
  • Anixter #165978
Copper Type: CRIMP
Type: COPPER
Description

IDEAL, Termination Kit, Telemaster, Combination TelCom, Consist Of 1: 30-496 Telemaster For RJ-11/RJ-45 Plugs, Consist Of 2: 85-351 4-Position, RJ-11 Stranded Modular Plugs, Consist Of 3: 85-352 6-Position, RJ-11 Stranded Modular Plugs, Consist Of 4: 8 5-353 8-Position, RJ-45 Stranded Modular Plugs, Consist Of 5: 85-344 4 Position, RJ-11 Modular Plugs, Qty 15, Includes: 85-345 6 Position, RJ-11 Modular Plugs, Qty 15, 85-346 8 Position, RJ-45 Modular Plugs, Qty 15, Cable Type: RJ-45, RJ-11

Features
  • Basic kit with multifunctional telephone tool to cut, strip, and crimp
  • Kit includes, Telemaster; for RJ11/RJ45 Plugs 15 4-Position, RJ11 Stranded Modular Plugs 15 6-Position, RJ11 Stranded Modular Plugs 15 8-Position, RJ45 Stranded Modular Plugs
  • Durable hard case
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items