33-750 | IDEAL INDUSTRIES

IDEAL INDUSTRIES | 33-750 | RJ45 Termination Kit

  • Manufacturer # 33-750
  • Anixter #150568
Copper Type: CRIMP
Type: COPPER
Description

IDEAL, Termination Kit, Telemaster, Economy 10Base-T, Consist Of 1: 30-496 Telemaster RJ-11/RJ-45 Tool, Black Handle,Telemaster RJ-11/RJ-45 Tool, Consist Of 2: 45-165 Coaxial Stripper, 3/16 IN To 5/16 IN, UTP/Coax Stripper, Consist Of 3: 85-346 8-Posit ion 8-Contact Round Solid, 25/Card, 8-Position RJ-45 Non-Keyed Solid Plugs, Cable Type: RJ-45, RJ-11

Features
  • Basic termination kit for 10Base-T
  • Kit includes, UTP/Coax Stripper Telemaster RJ11/RJ45 Tool 50 8-Position RJ45 Non-Keyed Solid Plugs
  • Durable hard case
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items