33-AP3800-COVER - OBERON - Indoor WAP Vanity | Anixter
33-AP3800-COVER | OBERON

OBERON | 33-AP3800-COVER | Indoor WAP Vanity Cover - Black ABS

  • Manufacturer # 33-AP3800-COVER
  • Anixter #824642
Device: ACCESSORY
Technology: INDUSTRIAL WIRELESS
Description

Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for most vendors' access points and antennas.

Features
  • Vanity cover for Cisco and other enterprise wireless access points
  • The vanity cover is virtually transparent to access point wireless signals
  • Attaches to access point with mushroom head fasteners (included)
  • Vanity covers are paintable using an enaml spray paint such as Krylon (do not use oil based paint or metallic paint) and the surface does not need to be treated
Specifications
  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for most vendors' access points and antennas
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 8.9 inches by 8.9inches by 2.3 inches (325mm by 325mm by 48mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items