Select Country and Language Europe, Middle East & Africa / English
Change Country
3308 | BOWERS METROLOGY GROUP

BOWERS METROLOGY GROUP | 3308 | 8" FIRM JOINT INSIDE CALIPER 3308

  • Manufacturer # 3308
  • Anixter #HTPMCI8000002
Category: CALIPERS
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PRECISION MEASURE - CALIPERS - INSIDE
Size / Capacity: 8
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items