Select Country and Language Europe, Middle East & Africa / English
Change Country
33306 010500 | BELDEN

BELDEN | 33306 010500 | Hook-Up Wire, 1 Conductor, 6 AWG, 84x25 Strands, Tinned Copper, Silicone Rubber Insulation

  • Manufacturer # 33306 010500
  • Anixter #8MB-0601-B
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 2 AWG
Conductor Stranding: 84 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Material: UNJACKETED
Product Type: MOTOR LEAD
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 150 DEGREES CENTIGRADE
Voltage Range: 600V
Description

The 333 series of braidless Silicone 150C lead wire features easy and clean stripping without the problems associated with glass braid wire. It has excellent physical and mechanical strength properties.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items