Select Country and Language Europe, Middle East & Africa / English
Change Country
336488-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336488-2 | PATCHCORD AMPTWIST 7AS TO RJ45CAT 6A, 2 MT 600MHZ WHITE JACKET LSZH

  • Manufacturer # 336488-2
  • Anixter #386067
Category: CATEGORY 6A
Color: WHITE
Lengths: 2 M : 6.56 FT.
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items