336548-1 - COMMSCOPE - INSERT CAT6 1x RJ45 | Anixter
336548-1 | COMMSCOPE

COMMSCOPE | 336548-1 | INSERT CAT6 1x RJ45 T568A /A

  • Manufacturer # 336548-1
  • Anixter #543064
Category: CATEGORY 6
Number of Ports: 1
Description

Exchangeable system insert 1 x RJ45 Cat. 6 Pyramid Tested / Class E Application: 1 x Gigabit Ethernet 1000 Base-T, 1000 Base-TX or 1.2 GBit ATM Pin out: EIA/TIA 568 A: 8 pins, shielded

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items