Select Country and Language Europe, Middle East & Africa / English
Change Country
336553-5 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336553-5 | 2 port insert shielded 2 port 100BaseT Ethernet Cat 6 color white

  • Manufacturer # 336553-5
  • Anixter #546511
Category: CATEGORY 6
Color: WHITE
Number of Ports: 2
Pinout: 12,36 + 12,36 ; 2 x 4 pins, shielded
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items