336560-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336560-1 | 24-PORT PCB PATCH PANEL T568A/B CAT 6 110 CONNECT 1U PEBBLE GREY RAL 7032

  • Manufacturer # 336560-1
  • Anixter #265127
Category: CAT 6
Color: GREY
Number of Ports: 24
Rack Units: 1
Termination: 110
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items