Select Country and Language Europe, Middle East & Africa / English
Change Country
336560-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336560-1 | 24-PORT PANEL 110 MOD FTP 8W8PT568A/B CAT6 110CONNECT 1U 19"DARK GREY RAL 7032

  • Manufacturer # 336560-1
  • Anixter #547190
Category: CAT 6
Color: GREY
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items