336560-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336560-2 | 24 PORT MODULAR PATCH PANEL PCB T568A/B WIRING CAT 6 110 CONNECT 1-U RACK MOUNT SPACE COLOR BLACK RAL 9005

  • Manufacturer # 336560-2
  • Anixter #252950
Category: CAT 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

New designed panel includes the new developed RJ45 Modular jacks as well as the Enhanced 110 Connecting blocks. Cover with variable latch height different cable diameters. Separate screen contact and strain relief. VDE ground clamp. LSA+ Tool compatibl e.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items