Select Country and Language Europe, Middle East & Africa / English
Change Country
336627-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336627-1 | INSTALL KIT ACO PLUS SHIELDED 1200MHZ -DIN FACEPLATE 50X50MMALMOND RAL1013

  • Manufacturer # 336627-1
  • Anixter #283482
Category: CATEGORY 6
Color: ALMOND
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Description

Shielded installation kit flushmount DIN faceplate 50 x 50 mm Metal frame Compatible with standard and designer frame series Shielded edge connector Mark II with PiMF management Shielded housing with 360 cable clamp Strain relief Top, left or right cable entry 2.0 GHz performance

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items