Select Country and Language Europe, Middle East & Africa / English
Change Country
336653-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 336653-1 | 24-PORTS ANGLED SL CAT6 PANEL UTP 110CONNECT 1U 19" T568A/B W/ REAR CBL MNGT BLK

  • Manufacturer # 336653-1
  • Anixter #268001
Category: CATEGORY 6
Color: BLACK
Number of Ports: 24
Rack Units: 1
Termination: 110-MOD
Wiring: A/B UNIVERSAL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items